Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

928720

Sigma-Aldrich

Oval tips

stainless steel, green 18G, 0.50"

Synonym(s):

3d Bioprinting consumables, Bioprinting nozzle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
NACRES:
NA.25

description

Oval tips, stainless steel, green 18G, 0.50" 50/box

Looking for similar products? Visit Product Comparison Guide

Application

Oval tips provide a consistent flat-ribbon deposit. Optimum oval tips are precisely manufactured to make high-flow, high-viscosity dispensing easier. Burr-free, polished, passivated stainless steel dispensing tips with polypropylene SafetyLok hubs for a secure fit to barrel reservoirs.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service