942896
Stainless steel-coated PTFE-tube (80 cm)
connector O.D. 10 mm
Synonym(s):
Tube VA/PTFE, 80 cm, con-RV10
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121815
NACRES:
NB.51
Recommended Products
connector O.D.
10 mm
shipped in
ambient
storage temp.
no temp limit
Related Categories
General description
To meet our customers’ individual installation requirements resulting from their specific operating environments, we offer tubings with different endings. The tubing range also includes a stainless steel coated PTFE-tube (length: 80 cm) with coupling (female) Type 21 and pipe connector for 10mm pipes.
with rapid-action coupling and pipe connector (O.D.10 mm)
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service