NA51/26
NovAseptic® Valve, Diaphragm, Silicone Platinum Cured
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40141600
eCl@ss:
37051001
Recommended Products
material
diaphragm (ELASTOSIL R 4001/70MH Silicone Rubber)
Quality Level
product line
NovAseptic®
parameter
pressure range at -1--6 bar
temperature at -50 °C (minimum)
temperature at 130 °C (max Steam)
temperature at 150 °C (max dry heat in oxygen poor environment)
temperature at 220 °C ( max dry heat in oxygen rich environment)
weight
0.15 kg (0.331 lb)
Application
The applied valve body and actuator may have different design temperature and/or pressure limits. The weakest component in the assembled product determines the maximum design temperature and pressure limits.
Other Notes
Diaphragm, Platinum Cured Silicone
Legal Information
NOVASEPTIC is a registered trademark of Merck KGaA, Darmstadt, Germany
Disclaimer
All Diaphragms are manufactured with materials in compliance with FDA regulations section 177.2600 and supplied with statement. The Diaphragm meets USP Biological Tests for Plastics, Class VI.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service