Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

SAMP2BGPB

Millipore

Samplicity G2 Starter Bundle (Bold Blue) with 0.22 µm Millex-GP Filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

polypropylene (with polyester and silicone components )

sterility

non-sterile

feature

hydrophilic

technique(s)

analytical sample preparation: suitable

membrane diam.

33 mm

size

≤2 mL , limited by vial volume

pore size

0.22 μm

Packaging

non sterile

Components

SAMPLICITY® G2 system, Millex-GP Filters, easy fill funnels

Other Notes

Compatible with aqueous acidic media

Legal Information

Millex is a trademark of Merck KGaA, Darmstadt, Germany
SAMPLICITY is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

For general laboratory use only

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service