Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLST025DM

Millipore

Hydromillex syringe filter

new

pore size 0.2 μm, diam. 25 mm, hydrophobic PTFE membrane with stripes of hydrophilic coating, non-sterile

Synonym(s):

Hydromillex Filter Unit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

PTFE membrane
polypropylene housing

Quality Level

sterility

non-sterile

product line

Millex

feature

hydrophilic
hydrophobic
FDA registered medical device
RUO outside of US

parameter

≥0.6 L/min air flow rate at 1 psi
≥20 mL/min water flow rate at 10 psi
≥75 psi max. pressure
45 °C max. temp. (113 °F)

diam.

25 mm

filtration area

4 cm2

housing diam.

28.4 mm

inlet and outlet H

25 mm

pore size

0.2 μm

fitting

male Luer inlet (slip)
female Luer-Lok® outlet

General description

The Hydromillex syringe filter is used downstream in a Technecium Generator to prevent particles of radioactive technecium from getting through to the collection vial where the liquid is collected.

Features and Benefits

Hydrophobic PTFE membrane has stripes of hydrophilic coating to allow simultaneous liquid and gas filtration

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service