Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BMSIPS70005

Benchmark Multi-Position Digital Magnetic Stirrer

new

number of positions:5, AC/DC input 115 V, US 2-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800

feature

number of positions:5

manufacturer/tradename

Benchmark Scientific IPS7000-5

parameter

temp. range at 35-120 °C (1°C increments)
-1 L max. working volume (for each position)
150-2000 rpm speed (1 rpm incrememnts)

plate L × W

-100 mm -100 mm , for each position

Looking for similar products? Visit Product Comparison Guide

General description

The Benchmark Multi-Position Stirring Hotplates provide simultaneous heating and stirring of multiple samples. The large top-plates feature a durable, chemically resistant, white-ceramic coating that provides exceptionally uniform temperature control up to 120°C. Both mixing speed and temperature are conveniently controlled on the digital display, which also features a safety LED that warns the user when the top plate is hot and unsafe to touch. Two models are available, offering either 5 or 10 position capacity. Each stirring position is driven by an independent motor, providing efficient mixing of sample sizes up to 1000ml. With increased spacing (100mm) between stirring positions, the top surface is designed to accept a wide range of vessel types, including beakers, Erlenmeyer flasks and media storage bottles.

Application

Stirring multiple samples simultaneously

Features and Benefits

  • Simultaneous heating and stirring
  • White ceramic top surface
  • Effective stirring in bottles up to 1L
  • Multiple stirring positions
  • Digital control of speed and temperature


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service