CLS352001
Corning® Falcon test tube, with snap cap
capacity 14 mL, round polystyrene bottom, individually wrapped, sterile
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
Recommended Products
material
round polystyrene bottom
sterility
sterile
feature
graduations: no
individually wrapped
packaging
pack of 500 ea
manufacturer/tradename
Corning 352001
capacity
14 mL
tube diam.
17 mm , approx.
color
clear
Legal Information
Corning is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service