BMSDC0650
Benchmark DryChill Ice-free Cooling Block

to hold, 6 x 50 mL tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122800
feature
to hold 6 x 50 mL tubes
packaging
pack of 1 ea
manufacturer/tradename
Benchmark Scientific DC0650
parameter
4 °C temperature (for up to 230 mins)
L × D × H
-5.9 in. -14.7 cm -4.2 in. -10.5 cm -3.8 in. -9.6 cm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The DryChill cooling blocks are designed to store samples safely on the lab-bench without sample degradation due to temperature increase of fluctuation. Unlike traditional ice buckets, these blocks do not require any ice and are uniquely designed to minimize condensation, resulting in a convenient, mess-free cooling. Each DryChill Cooling Block utilizes a proprietary gel refrigerant, designed to maintain cold (but not freezing) temperatures for extended time periods. Once the block temperature begins to warm, the visual indicator alerts the user by changing from purple to pink. Four blocks are available for accepting a wide variety of commonly used research tubes and plates.
Application
Replacement for an ice bucket, preventing degradation of temperature sensitive samples, keep samples cold on the bench
Features and Benefits
Ice-free, stable cooling for sample tubes, Unique design reduces condensation, Maintains 4°C for up to +200 minutes, 4 sizes for various tubes up to 50 ml, Visual temperature indicator
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service