GN604181
Greiner CELLSTAR® serological pipette
volume 1 mL, 1 / 100 mL graduations, yellow nozzle
Synonym(s):
pipette, serological pipette, Greiner serological pipettes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
material
polystyrene
sterility
sterile
packaging
pack of 1000 ea
manufacturer/tradename
Greiner 604181
availability
available only in China
measuring range
accuracy: 0.01 mL
capacity
1 mL
Looking for similar products? Visit Product Comparison Guide
General description
Greiner pipettes are precision extruded from the highest quality, optical-grade polystyrene. All volumes are identified by the standard international color code convention. Accuracy is maintained by high surface polish, both internally and externally, to reduce meniscus formation and ensure complete liquid expulsion with minimum carry-over.
Precision is aided by fine-line graduation printing providing accuracy of better than ±2%.
Precision is aided by fine-line graduation printing providing accuracy of better than ±2%.
Features and Benefits
- 1 mL, 2 mL and 5 mL sizes incorporate drawn tips while larger sizes feature molded tips to provide maximum accuracy
- Packed individually, then double packed for extra protection
- Designed to fit all standard pipetting devices
- Cotton plugged for safety
- Sterilized by γ-irradiation
- DNase, RNase & human DNA free
Legal Information
CELLSTAR is a registered trademark of Greiner Bio-One GmbH
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service