GN781901
Greiner microplate
384 well, 127.8 x 86 mm, non-binding, clear
Synonym(s):
384 well microplate, 384 well plate, cell culture plate
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
material:
clear
size:
384 wells
material
clear
packaging
pack of 40 ea
manufacturer/tradename
Greiner 781901
availability
available only in China
size
384 wells
suitability
suitable for (cell culture)
Looking for similar products? Visit Product Comparison Guide
General description
- Greiner microplates are ideal for storing active agents, patient samples, DNA/RNA or stock cultures.
- Polypropylene material can withstand a high temperature (-196 to +121°C) and are chemically resistant.
- Nonpyrogenic plates are free of detectable DNase, RNase, human DNA.
- Features alphanumeric well coding for identification.
- Sealable with adhesive films and heat sealers for long-term and secure sealing.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service