Z330248
BRAND® dropping bottle, LDPE
capacity 30 mL
Synonym(s):
dropping bottles
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.17
Recommended Products
material
low-density polyethylene bottle
narrow-mouth bottle
round bottle
translucent bottle
feature
with cap
packaging
pkg of 100
manufacturer/tradename
BRAND 125224
capacity
30 mL
diam. × H
34 mm × 96 mm
fitting
GL 14 thread
Looking for similar products? Visit Product Comparison Guide
General description
Flexible. Detachable threaded closure with dropper nozzle and attached spout cap.
Other Notes
BR125224 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
recommended
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service