Skip to Content
Merck
All Photos(1)

Key Documents

VVHP01205

Millipore

Durapore Microfiltration Membrane, Hydrophobic

for separation

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32161003
NACRES:
NB.24

material

Durapore PVDF
PVDF

Quality Level

grade

for separation

description

Filter code VVHP

sterility

non-sterile

feature

hydrophobic

parameter

≤3.5 mL/min-cm2 water flow rate at 13.5 psi

technique(s)

gas filtration: suitable
sterile filtration: suitable

filtration area

20 cm2

membrane size

20 cm × 20 cm

thickness

107 μm

pore size

0.1 μm

bubble point

28 psi, methanol

General description

VVHP is 0.1 μm pore size Hydrophobic membrane designed for the complete removal of particles and microorganisms larger than 0.1μm in size. Suitable for a wide variety of applications including tubing and vial venting.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service