DWK213170003
Duran® Staining Tray, For 10 Microscope Slided (76X26 Mm) Or Any Width Up To 52 Mm, 88 X 40 X 71 Mm
Synonym(s):
213170003
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41123300
NACRES:
NB.43
Recommended Products
usage
10 Microscope Slided (76X26 mm) or any width up to 52 mm
packaging
pkg of 10 ea
manufacturer/tradename
DURAN® 213170003
container L × W × H
88 mm × 40 mm × 71 mm
General description
Microscopy is a method of viewing objects that lie outside the resolution of the human eye and can be examined. The objects to be observed are magnified to such an extent that they can be displayed as images. For sample preparation, the objects to be examined are cut into very thin slices. These sections are then applied to an object slide and covered with a cover glass and appropriate solutions. To view the sections under the microscope, the sections on the slide must be filled in a staining trough and stained with an appropriate staining solution.
Application
storage and staining microscope slides
Features and Benefits
For 10 microscope slides 76 x 26 mm or each width up to 52 mm.
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service