Skip to Content
Merck
All Photos(1)

Key Documents

MA0HC05FS1

Millipore

Millistak+® HC Pod Depth Filter, A1HC media series, 0.55 m2 surface area, 1/pk

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

cellulose
glass filled polypropylene

Quality Level

sterility

(1 autoclave cycle of 60 minutes at 123 °C)

Sterilization Compatibility

autoclavable compatible

feature

hydrophilic

conductivity measuring range

3.64-10.5 μS/cm

parameter

1 bar max. inlet pressure (15 psid) at 80 °C
15 psid max. differential pressure (1.0 bar) at 80 °C (Forward)
3.5 bar max. inlet pressure (50 psid) at 25 °C
30 psid max. differential pressure (2.1 bar) at 25 °C (Forward)
30 psid max. differential pressure (2.1 bar) at 25 °C (Reverse)

H

32 cm (12.5 in.)

L

62 cm (24.2 in.)

filtration area

0.55 m2

impurities

<0.25 EU/mL Aqueous extraction (LAL test)

General description

post autoclave (1 cycle of 60 minutes at 123° C) and pure water flush of 10 L/ft2 (100 L/m2) of media surface area

Analysis Note

420-750 mg/ft2 (process scale) and 630-1251 mg/m2 (lab scale) per 24-hour static soad in pure water (type 1 DI water) post autoclave (1 cycle of 60 minutes at 123° C) and pure water flush of 10 L/ft2 (100 L/m2) of media surface area

Legal Information

MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service