Skip to Content
Merck
All Photos(1)

Key Documents

BMSDC9602

Benchmark DryChill Ice-free Cooling Block

new

to hold, 96 x 0.2 mL tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800

feature

to hold 96 x 0.2 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Benchmark Scientific DC9602

parameter

4 °C temperature (for up to 230 mins)

L × D × H

-5.9 in. -14.7 cm -4.2 in. -10.5 cm -2.8 in. -7 cm

Looking for similar products? Visit Product Comparison Guide

General description

The DryChill cooling blocks are designed to store samples safely on the lab-bench without sample degradation due to temperature increase of fluctuation. Unlike traditional ice buckets, these blocks do not require any ice and are uniquely designed to minimize condensation, resulting in a convenient, mess-free cooling. Each DryChill Cooling Block utilizes a proprietary gel refrigerant, designed to maintain cold (but not freezing) temperatures for extended time periods. Once the block temperature begins to warm, the visual indicator alerts the user by changing from purple to pink. Four blocks are available for accepting a wide variety of commonly used research tubes and plates.

Application

Replacement for an ice bucket, preventing degradation of temperature sensitive samples, keep samples cold on the bench

Features and Benefits

Ice-free, stable cooling for sample tubes, Unique design reduces condensation, Maintains 4°C for up to +200 minutes, 4 sizes for various tubes up to 50 ml, Visual temperature indicator

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service