GF13476315
Polymethylpentene
TPX®, film, thickness 0.25 mm, size 150 × 150 mm
Synonym(s):
ME311150
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352100
NACRES:
NA.23
Recommended Products
form
film
manufacturer/tradename
Goodfellow 134-763-15
size
150 × 150 mm
thickness
0.25 mm
Related Categories
General description
For updated SDS information please visit www.goodfellow.com
Legal Information
Product of Goodfellow
TPX is a registered trademark of Mitsui Petrochemical Industries, Ltd.
Storage Class
11 - Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service