CH0341DBL
Eisco Labs
Eisco Labs Class A Graduated Glass Cylinder
Graduated Glass Cylinder, 100mL - ASTM, Class A ,Hexagon Base
Synonym(s):
Glass Cylinder, Graduated Cylinder
About This Item
Recommended Products
manufacturer/tradename
Eisco Labs
General description
- INDUSTRIAL QUALITY || Made from heavy-duty borosilicate 3.3 glass.
- EXTREMELY ACCURATE || Meets ASTM Class A tolerances for precision and are individually calibrated to contain.
- EASY TO READ || Large, blue single scale in 1.0 mL graduations.
- MAXIMUM STABILITY || One-piece molded glass construction with hexagonal base and adjustable plastic bumper guard.
- GREAT FOR PROFESSIONAL LABORATORIES, CLASSROOMS and HOUSEHOLD || Superior chemical durability and heat tolerance. Designed for use in professional laboratories, but is an ideal choice for science classrooms and household use.
100mL capacity measuring cylinder made of high quality, heavy duty borosilicate 3.3 glass. Autoclavable, with superior chemical durability. Low temperature gradient - can withstand high temperatures and thermal shocks. With large, blue single scale in 1.0mL graduations and hexagonal base for extra stability. Class A tolerance, ±0.50mL as per ISO/ASTM. Fitted with a plastic, hexagonal protective collar. Cylinder stands 9.75" tall, with a base measuring 3" wide. Inner diameter of cylinder body measures 29.2mm (1.15"), and outer diameter measures 31.8mm (1.25").
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.