CH0718NPK48
Eisco Labs
Eisco Labs Glass Test Tubes
48PK Glass Test Tubes, 15ml, 5" Tall, 0.6" Diameter, Rimless
Synonym(s):
Test Tubes, Glass Test Tubes, Glass Tube
About This Item
Recommended Products
manufacturer/tradename
Eisco Labs
General description
- INDUSTRIAL QUALITY || 15ml (0.5oz) Test Tubes made of high quality, heavy duty, Borosilicate 3.3 glass
- THIN WALL || Uniform wall thickness of 1mm provides excellent thermal shock resistance
- RIMLESS || Flat, fire polished rims make these tubes ideal for culture testing
- THERMAL SHOCK RESISTANT || Autoclavable for easy sterilization. Low temperature gradient- can withstand direct flame, high temperatures and thermal shocks
- GREAT FOR PROFESSIONAL LABORATORIES, CLASSROOMS and HOUSEHOLD || Superior chemical durability and heat tolerance. Designed for use in professional laboratories, but is an ideal choice for science classrooms and household use. Great for organization and storage of spices and craft supplies
Set of 48 rimless test tubes made of high quality Borosilicate 3.3 Glass. 15ml capacity. Tubes feature fire polished, flat edges with uniform, 1.2mm walls.
Each tube measures 5" (125mm) tall, with an outer diameter of 0.6" (16mm). Inner diameter measures 14.8mm.
Autoclavable, with superior chemical durability. Low temperature gradient- can withstand direct flame, high temperatures and thermal shocks. Eisco Labs Borosilicate glass has the following heat tolerances: Strain Point -515°C | Annealing Point 565°C | Softening Point 820°C.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.