155-C117-FLS
Foxx Life Sciences
Foxx Life Sciences EZLabpure™ Carboy Polypropylene
EZLabpure™ Carboy PP, 20L, Without Spigot, 1/EA
About This Item
Recommended Products
capacity
20 L
feature
with cap
material
Bottle: polypropylene
Cap: polypropylene
manufacturer/tradename
Foxx Life Sciences
Related Categories
General description
Foxx Life Sciences offers a premium line of high quality, Round Polypropylene (PP) laboratory Carboys comes with patented VersaCap® technology. VersaCap® offers large handles with finger grips that allow for easy tightening and opening. Our versatile leak proof carboys with strong easy-grip handles, aim to take full advantage of storage efficiency at minimal effort. Overall functionality is available for many applications, in 10 Liter or 20 Liter sizes, with or without spigots each with a VersaCap 83B Polypropylene (PP) Cap. 20 Liter Carboy comes with Graduation marks.
Foxx laboratory Polypropylene (PP) carboys are made from a USP Class VI, FDA Grade, autoclavable, and Heavy Metal Free material. The recommended autoclaving cycle is 15 PSI for 20 minutes at 121°C (250°F).
Specifications
- Mouth ID: 65mm
- Diameter: 283mm
- Height: 530mm
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.