Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.19632

Supelco

LiChrospher® 100 RP-8 endcapped (10 µm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709

material

stainless steel column

agency

suitable for USP L7

product line

LiChrospher®

feature

endcapped

parameter

60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)

surface area

350 m2/g

matrix

fully porous particle

matrix active group

C8 bonding phase

particle size

10 μm

pore size

100 Å pore size

operating pH range

2-7.5

bulk density

200‑400 kg/m3

separation technique

reversed phase

storage temp.

no temp limit

General description

LiChrospher® RP-8 endcapped is a reliable and versatile traditionally produced spherical silica gel carrier with C-8 endcapped reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds.

Analysis Note

Application test: passes test
Pressure: ≤ 35 bar
Theoretical Plates (N/m) (Toluene): ≥ 25000
Capacity factor (Toluene): 1.0 - 3.0
stability testing (performance): passes test
Particle Size (d10): 6.0 - 7.0 µm
Particle Size (d50): 9.5 - 11.0 µm
Particle Size (d90): 15.0 - 16.5 µm

Legal Information

LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class

11 - Combustible Solids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service