Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

A001

Millipore

NovaSeptum Bag rack, single sampling, for 1-port Holder In-line

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104105
eCl@ss:
36101790

sterility

sterile

Quality Level

H

260-460 mm

L

250 mm

needle size

2.0 mm

width

30 mm

weight

0.5 kg1.1 lb

suitability

suitable for sampling


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service