Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

SAMP2GPNK

Millipore

Millex-GP Filter for Samplicity G2, 0.22 µm, PES 33 mm, non-sterile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

polypropylene
polypropylene housing (PP)

description

Filter code GP

sterility

non-sterile

product line

Millex
Samplicity®

feature

hydrophilic

manufacturer/tradename

Millex
Samplicity®

parameter

45 °C max. temp.
8.6 bar max. inlet pressure (125 psi)

technique(s)

UHPLC: suitable
analytical sample preparation: suitable
fast flow filtration: suitable
low protein-binding filtration: suitable

filtration area

4.5 cm2

hold-up volume

≤80 μL , after air purge

membrane diam.

33 mm

volume

1.7 mL

color

green

matrix

Millipore Express®

pore size

0.22 μm

input

sample type mild organic solution(s)
sample type aqueous solution(s)

bubble point

≥4.3 bar, air with water

fitting

Luer-Lok® inlet/outlet connection Female Luer-Lok/Male Luer slip

Packaging

non sterile

Components

Millex Filter and easy fill funnel

Other Notes

Compatible with aqueous acidic media

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
Millex is a trademark of Merck KGaA, Darmstadt, Germany
SAMPLICITY is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

For general laboratory use only

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service