Skip to Content
MilliporeSigma
All Photos(4)

Key Documents

53517

TrippNT

TrippNT® Core DX Cart

White Drawers and Hinged Door

Synonym(s):

Medical Cart, Storage Cart, Lab Cart

Sign Into View Organizational & Contract Pricing


About This Item

PDF Icon
Shipped & Sold By TrippNT
A Trusted Marketplace Seller
PDF Icon
Have a question?

weight

65.0 lb

manufacturer/tradename

TrippNT

General description

TrippNT's Core DX Cart with White Drawers and Hinged Door organizes, stores, and secures supplies. It offers 3 total locking drawers, 4 shelves, 2 dispensing shelves, and bulk storage with a hinged clear door. Its built-in handles are ergonomic and easy to grab. The Hinged door allows simultaneous access to the bulk and drawer storage. It is constructed from a corrosion-resistant non-metal polymer with robust 4-inch twin wheel casters capable of easily navigating elevator gaps and uneven surfaces. Available in 13 color variants. Ships fully assembled. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee.

  • 2 Locking & 2 Swivel 4-inch Twin Wheel Casters, 3 Total Locking Drawers, 6 Side Shelves, Locking Bulk Storage with Sliding Drawer Built-in Easy to Grab Handles
  • Corrosion-Resistant Nonmetal HDPE Construction
  • Organizes, Stores, and Secures Supplies
  • Finish: Smooth, no rough or sharp edges
  • Material: 1/2 White HDPE, 3/16” White ABS, 3/16” Clear Acrylic
  • Drawer Interiors are White with Colored Fronts
  • Product Weight: 65 lbs
  • Internal Drawer Dimension: 11.375” x 3.25” x 15.375” (WHD)
  • Internal Bulk Storage Dimension: 12.875” x 15.75” 16.375” (WHD)
  • Ships Fully Assembled from Kansas City, MO, USA

Legal Information

TrippNT® is a registered trademark of TrippNT, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library