Skip to Content
MilliporeSigma
All Photos(4)

Key Documents

50973

TrippNT

TrippNT® HPLC 30 Column PVC Cabinet

White PVC and Clear Acrylic with 30 Racks and Double Hinged Acrylic Doors

Synonym(s):

cabinet, storage, hplc organization

Sign Into View Organizational & Contract Pricing


About This Item

PDF Icon
Shipped & Sold By TrippNT
A Trusted Marketplace Seller
PDF Icon
Have a question?

material

PVC

weight

3.58 lb

manufacturer/tradename

TrippNT

General description

TrippNT's HPLC 60 Column PVC Cabinet with Lockable Hinged Doors protects, stores and organizes columns. This storage cabinet allows for inventory to be easily seen and features a hasp lock. Is wall mounted using keyholes and included mounting hardware. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee.

  • Rectangular Design with 30 Racks and Double Hinged Acrylic Doors
  • Hasp Lock for Doors
  • Constructed from White PVC and Clear Acrylic
  • Designates Safe Place for Columns
  • Finish: Smooth, no rough or sharp edges
  • Material: 1/4" White PVC, 1/8" Clear Acrylic
  • Product Weights: 3.58 lbs
  • Ships from: Kansas City, MO, USA

Legal Information

TrippNT® is a registered trademark of TrippNT, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library